Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pruitt Mini Pendant

  • Mfr # PRUC1507MBK

  • Zoro # G406152607


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRUC1507MBK
Zoro #
G406152607
UPC #
611728315774
Country of Origin
China

Dimensions

Length
8
Width
6.5
Diameter
6.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Pruitt
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Material
STEEL
Watts
100
FINISH
Matte Black

Description

Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.