
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRUS1507MBK
Zoro #
G106153546
UPC #
611728311844
Country of Origin
China
Dimensions
Length
8
Width
6.5
Diameter
6.5
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Pruitt
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
Material
STEEL
Lamp Included
No
Includes
Installation Guide
Watts
100
FINISH
Matte Black
Description
Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.