Zoro Homepage

Pruitt Vanity Light

  • Mfr # PRUC8617MBK

  • Zoro # G106152990


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8.5
Width
16.5
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRUC8617MBK
Zoro #
G106152990
UPC #
611728315798
Country of Origin
China

Dimensions

Length
8.5
Width
16.5
Diameter
16.5
Depth (In)
8.5

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Pruitt
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
Housing Material
STEEL
Dimmable
Yes
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide

Description

Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.