This item is Discontinued.

This item is Discontinued.
Pruitt Vanity Light (Discontinued)
Mfr #
PRUC8626BN
Zoro #
G206153040
UPC # 611728315842
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- PRUC8626BN
- Zoro #
- G206153040
- UPC #
- 611728315842
- Country of Origin
- China
Dimensions
- Length
- 8.5
- Width
- 26.25
- Diameter
- 26.25
- Depth (In)
- 7.75
Details
- Color
- Nickel
- Item
- Vanity Light
- Housing Finish
- Brushed Nickel
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Lamp Included
- No
- Fixture Wattage
- 100
- Dimmable
- Yes
- Lighting Certification
- ETL
- Includes
- Installation Guide
- Indoor or Outdoor
- Indoor
- Application
- Home Lighting
- Bulb Base Type
- Medium Base
Description
Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.