
Pruitt Vanity Light
Mfr # PRUS8617MBK
Zoro # G006153448
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.5
Width
16.5
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRUS8617MBK
Zoro #
G006153448
UPC #
611728311851
Country of Origin
China
Dimensions
Length
8.5
Width
16.5
Diameter
16.5
Depth (In)
7.75
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Pruitt
Shade Material
Steel
Housing Material
STEEL
Standards
ETL Listed
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Description
Outfit your home in classic sophistication with the Pruitt collection. The transitional style of these fixtures enhances your décor while also illuminating your home. The simple silhouette comes in your choice of brushed nickel or matte black finish and clear, etched, or seedy glass to allow for a more personalized selection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.