
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCPU8623C
Zoro #
G706152604
UPC #
611728306925
Country of Origin
China
Dimensions
Length
5.75
Width
23
Diameter
23
Depth (In)
6.25
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
40
Dimmable
Yes
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
T4
Description
Glass cup shades are filled with faceted prisms in the Purcell style, a family of vanity lights available in an array of sizes. Set upon a simple chrome backplate and horizontal base, Purcell sparkles in a master bath, powder room, or even an entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.