
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUY8407EK
Zoro #
G606149711
UPC #
611728336977
Country of Origin
China
Dimensions
Width
7
Length
13
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Earth Black
Glass Color
Black
Lamp Included
No
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Wattage
100
Lighting Certification
ETL
Description
Quincy's classic silhouette features an updated design that combines transitional style with coastal elements. A clear seeded glass cylinder surrounds the wall lantern's light source and directs the light for ideal ambient light. A durable earth black finish completes the look and makes for an easy addition to the outside of your home. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.