
Quoizel Post Mount
Mfr # PO9120Z
Zoro # G106149631
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
84
Width
3
Housing Material
Aluminum
Housing Finish
Medici Bronze
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO9120Z
Zoro #
G106149631
UPC #
611728166680
Country of Origin
China
Dimensions
Length
84
Width
3
Details
Item
Outdoor Post Accessory
Housing Material
Aluminum
Housing Finish
Medici Bronze
Color
Bronze
Lighting Certification
ETL
Standards
ETL Listed
Includes
Installation Guide
Description
Oudoor Post Mounts spruce up any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.