
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD8405MBK
Zoro #
G506149804
UPC #
611728311509
Country of Origin
China
Dimensions
Width
5
Length
8.25
Dia. (In.)
5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Matte Black
Glass Color
Black
Lamp Included
No
Fixture Wattage
60
Lighting Certification
ETL
Lamp Type
Incandescent
Housing Material
Steel
Description
Enhance the exterior of your home with the Radford collection. Available in three sizes, these fixtures convey a transitional style with industrial and nautical influences. The tiered canopy and exaggerated gooseneck arm are perfectly paired with fully enclosed, clear seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.