
Radius Flush Mount
Mfr # QF3414EK
Zoro # G206152104
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QF3414EK
Zoro #
G206152104
UPC #
611728288948
Country of Origin
China
Dimensions
Length
5.5
Width
13
Diameter
13
Overall Width (In)
13
Depth (In)
13
Details
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lamp Included
No
Lighting Certification
ETL
Color
Black
Fixture Wattage
60
Housing Material
Steel
Standards
ETL Listed
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
FINISH
Earth Black
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.