Zoro Homepage

Randall 1-Light Mottled Black Mini Pendant

  • Mfr # RDL1509MB

  • Zoro # G606153138


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15.75
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL1509MB
Zoro #
G606153138
UPC #
611728349892
Country of Origin
China

Dimensions

Length
15.75
Width
9
Diameter
9

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Randall
Shade Material
Aluminum
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Material
COASTAL ARMOUR
FINISH
Mottled Black

Description

Create a lasting impression with the Randall collection. Clear seeded glass panels are enclosed in a classic rectangular mottled black frame, providing life-long style and durability. Randall is a versatile piece that complements many indoor or outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.