Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Ravenel 1-Light Earth Black Outdoor Table Lamp RNL9807EK

Ravenel 1-Light Earth Black Outdoor Table Lamp (Discontinued)

  • Mfr # RNL9807EK
  • Zoro # G806149573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNL9807EK
Zoro #
G806149573
UPC #
611728342961
Country of Origin
China

Dimensions

Width
6.75
Depth
6.75
Length
16.75
Overall Width
6.75

Details

Material
Steel
Finish
Earth Black
Color
Black
Weight
5.59
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Bulbs Included
No
Application
Home Lighting
Includes
Installation Guide
Maximum Wattage
100

Description

Elevate outdoor living with the Ravenel table lamp. This lantern-style design features clear seeded glass to create an instant ambience at your next alfresco gathering. Available in earth black or stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.