
Ravenel 1-Light Stainless Steel Outdoor Table Lamp (Discontinued)
- Mfr # RNL9807SS
- Zoro # G106149617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNL9807SS
Zoro #
G106149617
UPC #
611728342978
Country of Origin
China
Dimensions
Width
6.75
Depth
6.75
Overall Width
6.75
Length
16.75
Details
Material
Steel
Finish
Stainless Steel
Color
Silver
Weight
5.59
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Includes
Installation Guide
Bulbs Included
No
Application
Home Lighting
Maximum Wattage
100
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Stainless Steel
Description
Elevate outdoor living with the Ravenel table lamp. This lantern-style design features clear seeded glass to create an instant ambience at your next alfresco gathering. Available in earth black or stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.