Zoro Homepage

Ravenel 1-Light Western Bronze Mini Pendant

  • Mfr # RNL1508WT

  • Zoro # G006152793


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNL1508WT
Zoro #
G006152793
UPC #
611728349908
Country of Origin
China

Dimensions

Length
20
Width
8
Diameter
8

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Ravenel
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Standards
ETL Listed
Material
STEEL
Dimmable
Yes
Fixture Wattage
150
Lamp Included
No
Watts
150
FINISH
Western Bronze

Description

The Ravenel's classic silhouette features an updated design that combines understated elegance and quality craftsmanship. A gently tapered frame in Western bronze features generous panels of seedy glass that diffuse the soft glow of the light inside. Vintage bulbs provide additional warmth to this already inviting collection (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.