Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ravenel Outdoor Hanging Lantern

  • Mfr # RNL1908WT

  • Zoro # G006149601


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8
Width
8
Height
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNL1908WT
Zoro #
G006149601
UPC #
611728286500
Country of Origin
China

Dimensions

Length
8
Width
8
Height
20
Chain Length
8
Relative Size
Large
Canopy Size
5.00 in W x 0.75 in L
Cord Length
12 ft

Details

Number of Lights
1
Bulb Base Type
Medium
Finish
Bronze
Light Bulb Wattage
150
Shade Material
Clear Seedy
Frame Material
STEEL
Style
Exterior Lighting
Weight
8.14
FINISH
Western Bronze

Description

The Ravenel's classic silhouette features an updated design that combines understated elegance and quality craftsmanship. A gently tapered frame in Western bronze features generous panels of seedy glass that diffuse the soft glow of the light inside. Vintage bulbs provide additional warmth to this already inviting collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.