Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ravenel Outdoor Wall Lantern

  • Mfr # RNL8405WT

  • Zoro # G006149533


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.25
Length
12.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNL8405WT
Zoro #
G006149533
UPC #
611728286487
Country of Origin
China

Dimensions

Width
5.25
Length
12.5
Dia. (In.)
5.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Lamp Included
No
Fixture Wattage
100
Housing Material
Steel
Lighting Certification
ETL
Lamp Type
Incandescent
Standards
ETL Listed

Description

The Ravenel's classic silhouette features an updated design that combines understated elegance and quality craftsmanship. A gently tapered frame in Western bronze features generous panels of seedy glass that diffuse the soft glow of the light inside. Vintage bulbs provide additional warmth to this already inviting collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.