
Ravenel Outdoor Wall Lantern
Mfr # RNL8407WT
Zoro # G306149554
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Guide
Voltage
120v
Finish
Western Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNL8407WT
Zoro #
G306149554
UPC #
611728286425
Country of Origin
China
Dimensions
Width
6.5
Length
15.75
Dia. (In.)
6.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Lamp Included
No
Lighting Certification
ETL
Housing Material
Steel
Standards
ETL Listed
Description
The Ravenel's classic silhouette features an updated design that combines understated elegance and quality craftsmanship. A gently tapered frame in Western bronze features generous panels of seedy glass that diffuse the soft glow of the light inside. Vintage bulbs provide additional warmth to this already inviting collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.