Zoro Homepage

Ravine 1-Light Western Bronze Mini Pendant

  • Mfr # RAV1510WT

  • Zoro # G406152669


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAV1510WT
Zoro #
G406152669
UPC #
611728349885
Country of Origin
China

Dimensions

Length
20
Width
10
Diameter
10

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Ravine
Shade Material
Brass
Item
Mini Pendant
Fixture Wattage
150
Material
STEEL
Lamp Included
No
Dimmable
Yes
Watts
150
Includes
Installation Guide
Standards
ETL Listed
FINISH
Western Bronze

Description

A simple yet great design, Ravine achieves great style in a minimal way. The rich Western Bronze on the base showcases the clear beveled glass panels on the sides and top of the fixture. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.