Zoro Homepage

Ravine Outdoor Hanging Lantern

  • Mfr # RAV1910WT

  • Zoro # G806149764


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
10
Finish
Bronze
Shade Material
Clear Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAV1910WT
Zoro #
G806149764
UPC #
611728269701
Country of Origin
China

Dimensions

Length
10
Chain Length
8
Cord Length
12 ft
Canopy Size
5.00 in W x 1.00 in L
Relative Size
Large

Details

Number of Lights
1
Bulb Base Type
Medium
Finish
Bronze
Shade Material
Clear Beveled
Weight
9.88
Frame Material
STEEL
Style
Exterior Lighting
FINISH
Western Bronze

Description

A simple yet great design, the Ravine outdoor collection achieves great style in a minimal way. The rich Western Bronze on the base showcases the clear beveled glass panels on the sides and top of the fixture. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.