
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAV8406WT
Zoro #
G906149756
UPC #
611728269688
Country of Origin
China
Dimensions
Width
6
Length
12.5
Dia. (In.)
6
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Western Bronze
Glass Color
Bronze
Lamp Included
No
Standards
ETL Listed
Lamp Type
Incandescent
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
Brass
FINISH
Western Bronze
Description
A simple yet great design, the Ravine outdoor collection achieves great style in a minimal way. The rich Western Bronze on the base showcases the clear beveled glass panels on the sides and top of the fixture. (Please note that the vintage bulbs are not included but are available for purchase.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.