Zoro Homepage
This item is Discontinued.
Quoizel Ravine Outdoor Wall Lantern RAV8410WT

Ravine Outdoor Wall Lantern (Discontinued)

  • Mfr # RAV8410WT
  • Zoro # G506149712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAV8410WT
Zoro #
G506149712
UPC #
611728269695
Country of Origin
China

Dimensions

Width
10
Length
20
Dia. (In.)
10

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Western Bronze
Glass Color
Bronze
Housing Material
Brass
Lighting Certification
ETL
Lamp Type
Incandescent
Lamp Included
No
Fixture Wattage
150

Description

A simple yet great design, the Ravine outdoor collection achieves great style in a minimal way. The rich Western Bronze on the base showcases the clear beveled glass panels on the sides and top of the fixture. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.