
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLM8603C
Zoro #
G706152932
UPC #
611728296462
Country of Origin
China
Dimensions
Length
7.5
Width
23.5
Diameter
23.5
Depth (In)
6.5
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Description
With stunning attention to detail, the Realm is a contemporary delight. The ribbed detailing on the clear spun glass shades provides texture while subtly disguising the bulbs. The support bar and backplate feature clean lines and a sleek polished chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.