Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebound Mini Pendant

  • Mfr # QPP2784C

  • Zoro # G606152872


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP2784C
Zoro #
G606152872
UPC #
611728269794
Country of Origin
China

Dimensions

Length
16.5
Width
9
Diameter
9

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Rebound
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Watts
100
Material
COPPER-STEEL
Standards
ETL Listed
Fixture Wattage
100
FINISH
Polished Chrome

Description

Quoizel fixtures come in a variety of styles finishes and materials to suit any home decor. Choose from fabric metal or even one of our Quoizel Naturals shades with bamboo onyx or agate stone to name a few. Look to our fixtures to add the finishing touch to your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.