Zoro Homepage

Reece Outdoor Hanging 1 Light Earth Black

  • Mfr # RCE1909EK

  • Zoro # G712347483


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Style
Transitional
Standard
ETL Listed
Series
Reece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCE1909EK
Zoro #
G712347483
UPC #
611728367605
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.25 Top 3.75 Bottom

Details

Number of Lights
1
Bulb Base Type
Medium
Style
Transitional
Standard
ETL Listed
Series
Reece
Glass Finish
Clear Seedy Glass
Indoor/Outdoor
Indoor
Light Bulb Wattage
100W
Frame Material
ALUMINUM
Item Type
Outdoor Lantern
Voltage
120V
FINISH
Earth Black

Description

Enhance your home's curb appeal with Reece lanterns. The rounded earth black frame and clear seedy glass appeal to transitional and coastal-inspired styles. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.