Zoro Homepage

Reece Outdoor Wall 1 Light Earth Black

  • Mfr # RCE8405EK

  • Zoro # G112347472


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Reece
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCE8405EK
Zoro #
G112347472
UPC #
611728367582
Country of Origin
China

Dimensions

Shade Dimensions
5.00 Top 4.00 Bottom 9.25 Side
Backplate Width
4.25"
Backplate Height
5.5"
Cord Length
6 In

Details

Item
Outdoor Lantern
Voltage
120V
Series
Reece
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
Number of Light Bulbs Required
1
Glass Finish
Clear Seedy Glass
Indoor/ Outdoor
Indoor/Outdoor
Base Material
ALUMINUM
Design Style
Transitional
Finish
Earth Black

Description

Enhance your home's curb appeal with Reece lanterns. The rounded earth black frame and clear seedy glass appeal to transitional and coastal-inspired styles. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.