Zoro Homepage

Reece Outdoor Wall 1 Light Earth Black

  • Mfr # RCE8409EK

  • Zoro # G212347419


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Reece
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCE8409EK
Zoro #
G212347419
UPC #
611728367599
Country of Origin
China

Dimensions

Backplate Height
7.5"
Cord Length
6 In
Backplate Width
4.75"
Shade Dimensions
11.50 Top 6.50 Bottom

Details

Item
Outdoor Lantern
Voltage
120V
Series
Reece
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
Number of Light Bulbs Required
1
Glass Finish
Clear Seedy Glass
Base Material
ALUMINUM
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Finish
Earth Black

Description

Enhance your home's curb appeal with Reece lanterns. The rounded earth black frame and clear seedy glass appeal to transitional and coastal-inspired styles. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.