Zoro Homepage

Reed Flush Mount

  • Mfr # TF1408SVB

  • Zoro # G106152143


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Bronze
Length
6
Width
17
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1408SVB
Zoro #
G106152143
UPC #
611728192160
Country of Origin
China

Dimensions

Length
6
Width
17
Diameter
17
Overall Width (In)
17
Depth (In)
17

Details

Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lighting Certification
ETL
Includes
Installation Guide
Lamp Included
No
Color
Bronze
Housing Material
Steel
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Fixture Wattage
75
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Vintage Bronze

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.