Zoro Homepage

Regal Pendant 8 Lights Matte Black

  • Mfr # PCRGL2816MBK

  • Zoro # G712348541


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
8
Style
Traditional
Collection Name
Regal
Fixture Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRGL2816MBK
Zoro #
G712348541
UPC #
611728378663
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
8
Style
Traditional
Collection Name
Regal
Item
Pendant
Fixture Type
G9
Glass Finish
Clear Crystal Glass
Watts
40W
Standards
ETL Listed
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

Matte black and clear glass make an elegant pairing in Regal, a collection worthy of a king or queen. Available as a semi-flush mount, linear island light, or pendant light, Regal features sparkling clear glass crystals that add instant luxury to any room. Part of the popular Platinum by Quoizel collection, Regal is the perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.