Zoro Homepage

Regal Semi Flush 8 Lights Matte Black

  • Mfr # PCRGL1716MBK

  • Zoro # G412348452


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Regal
Number of Light Bulbs Required
8
Indoor/Outdoor
Indoor
Glass Finish
Clear Crystal Glass
MAX WATTAGE
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRGL1716MBK
Zoro #
G412348452
UPC #
611728380451
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.00 Top 5.00 Bottom 11.00 Side

Details

Fixture Series
Regal
Item
Semi-Flush Mount
Number of Light Bulbs Required
8
Indoor/Outdoor
Indoor
Glass Finish
Clear Crystal Glass
MAX WATTAGE
40W
Voltage
120V
Bulb Base Type
G9
Base Material
COASTAL ARMOUR
Standards
ETL Listed
Design Style
Traditional
FINISH
Matte Black

Description

Matte black and clear glass make an elegant pairing in Regal, a collection worthy of a king or queen. Available as a semi-flush mount, linear island light, or pendant light, Regal features sparkling clear glass crystals that add instant luxury to any room. Part of the popular Platinum by Quoizel collection, Regal is the perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.