
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGA8602C
Zoro #
G706152321
UPC #
611728301296
Country of Origin
China
Dimensions
Length
6
Width
13.25
Diameter
13.25
Depth (In)
6.5
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Fixture Wattage
40
Indoor or Outdoor
Indoor
Bulb Base Type
T4
Includes
Installation Guide
Application
Home Lighting
Description
The Regalia makes a chic style statement with prismatic crystal shades that amplify the light and can be mounted up or down. An understated crossbar and rectangular backplate are finished in a sophisticated polished chrome to finish the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.