
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGA8601C
Zoro #
G006152250
UPC #
611728301289
Country of Origin
China
Dimensions
Diameter
4.75
Width
4.75
Length
13.5
Details
Dimmable
Yes
Fixture Voltage
120v
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Chrome
Housing Material
Steel
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
40
Description
The Regalia makes a chic style statement with prismatic crystal shades that amplify the light and can be mounted up or down. An understated crossbar and rectangular backplate are finished in a sophisticated polished chrome to finish the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.