
Regency 2-Light Polished Chrome Vanity Light (Discontinued)
- Mfr # RGN8617C
- Zoro # G606152391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGN8617C
Zoro #
G606152391
UPC #
611728350560
Country of Origin
China
Dimensions
Length
7.25
Width
17
Diameter
17
Depth (In)
8.5
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
The Regency bath light gets its warm, milky glow thanks to opal-etched shades. Radiate crisp and classic style in the polished chrome finish or choose weathered brass for a nod to vintage-inspired refinement. The light can be affixed with shades pointed up or down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.