Zoro Homepage

Regency 2-Light Weathered Brass Vanity Light

  • Mfr # RGN8617WS

  • Zoro # G506152071


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
7.25
Width
17
Housing Finish
Weathered Brass
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGN8617WS
Zoro #
G506152071
UPC #
611728350522
Country of Origin
China

Dimensions

Length
7.25
Width
17
Diameter
17
Depth (In)
8.5

Details

Color
Brass
Item
Vanity Light
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Regency
Shade Material
Steel
Housing Material
STEEL
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
100
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

The Regency bath light gets its warm, milky glow thanks to opal-etched shades. Radiate crisp and classic style in the polished chrome finish or choose weathered brass for a nod to vintage-inspired refinement. The light can be affixed with shades pointed up or down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.