
Regency 3-Light Polished Chrome Vanity Light (Discontinued)
- Mfr # RGN8625C
- Zoro # G006152137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGN8625C
Zoro #
G006152137
UPC #
611728350546
Country of Origin
China
Dimensions
Length
7.25
Width
25
Diameter
25
Depth (In)
8.5
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Description
The Regency bath light gets its warm, milky glow thanks to opal-etched shades. Radiate crisp and classic style in the polished chrome finish or choose weathered brass for a nod to vintage-inspired refinement. The light can be affixed with shades pointed up or down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.