
Regency 3-Light Weathered Brass Vanity Light
Mfr # RGN8625WS
Zoro # G206152081
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
7.25
Width
25
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGN8625WS
Zoro #
G206152081
UPC #
611728350461
Country of Origin
China
Dimensions
Length
7.25
Width
25
Diameter
25
Depth (In)
8.5
Details
Color
Brass
Item
Vanity Light
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Regency
Shade Material
Steel
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Housing Material
STEEL
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide
Description
The Regency bath light gets its warm, milky glow thanks to opal-etched shades. Radiate crisp and classic style in the polished chrome finish or choose weathered brass for a nod to vintage-inspired refinement. The light can be affixed with shades pointed up or down.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.