
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5361AB
Zoro #
G306152394
UPC #
611728344149
Country of Origin
China
Dimensions
Length
16
Width
16
Diameter
16
Details
Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Rellie
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Dimmable
Yes
Includes
Installation Guide
Watts
100
Fixture Wattage
100
Material
BRASS
Lamp Included
No
FINISH
Aged Brass
Description
Modern glam enthusiasts, meet Rellie. Rellie features an open, geometric framework rendered in aged brass. This three-light pendant is a perfect accent for home offices, walk-in closets, or powder rooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.