
Rembrandt 1-Light Brushed Nickel Flush Mount (Discontinued)
- Mfr # QFL5609BN
- Zoro # G406153345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5609BN
Zoro #
G406153345
UPC #
611728358542
Country of Origin
China
Dimensions
Length
8
Width
10
Diameter
10
Overall Width (In)
10
Depth (In)
10
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Lamp Included
No
Includes
Installation Guide
Housing Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
Etched ribbed glass creates quiet pattern in the Rembrandt flush mount — a work of art! This adaptable design works in bedrooms, bathrooms, mudrooms, and more in your choice of finish. Brushed nickel enhances cool-tone spaces, while matte black accommodates a wide range of color palettes and design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.