Zoro Homepage

Rembrandt 1-Light Matte Black Flush Mount

  • Mfr # QFL5609MBK

  • Zoro # G506153429


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5609MBK
Zoro #
G506153429
UPC #
611728358610
Country of Origin
China

Dimensions

Length
8
Width
10
Diameter
10
Depth (In)
10
Overall Width (In)
10

Details

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base

Description

Etched ribbed glass creates quiet pattern in the Rembrandt flush mount — a work of art! This adaptable design works in bedrooms, bathrooms, mudrooms, and more in your choice of finish. Brushed nickel enhances cool-tone spaces, while matte black accommodates a wide range of color palettes and design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.