Zoro Homepage

Rencher Outdoor Wall 1 Light Matte Black

  • Mfr # REN8411MBK

  • Zoro # G712347438


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Rencher
Watts
100W
Glass Finish
Metal
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REN8411MBK
Zoro #
G712347438
UPC #
611728366233
Country of Origin
China

Dimensions

Backplate Height
4.75"
Shade Dimensions
6.25 Top 5.00 Bottom 11.38 Side
Cord Length
6 In
Backplate Width
4.75"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Rencher
Watts
100W
Glass Finish
Metal
Fixture Type
Medium
Number of Light Bulbs Required
1
Standards
ETL Listed
Base Material
ALUMINUM
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Finish
Matte Black

Description

Rencher wall lanterns draw inspiration from modern industrial design. The matte black metal shade is painted with a white interior to allow for optimal light output. While designed primarily for outdoor use, Rencher also makes a statement as a wall sconce inside your home. As part of our Coastal Armour collection, this product is durable, marine grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.