Zoro Homepage

Rencher Outdoor Wall 1 Light Matte Black

  • Mfr # REN8414MBK

  • Zoro # G712347414


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Rencher
Watts
100W
Lumens
1000
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REN8414MBK
Zoro #
G712347414
UPC #
611728366240
Country of Origin
China

Dimensions

Shade Dimensions
10.00 x 10.00 Top 10.50 x 10.50 Bottom 2.75 Side
Backplate Width
6"
Backplate Height
6"
Canopy Size
12.00"W X 12.00"L
Cord Length
6 In

Details

Item
Outdoor Lantern
Voltage
120V
Series
Rencher
Watts
100W
Lumens
1000
Color Rendering Index
90
Standards
ETL Listed
Lumens Per Watt
66
Color Temperature
3000K
Fixture Type
Medium
Number of Light Bulbs Required
1
Glass Finish
Metal
Design Style
Transitional
LED CCT Light Color
Warm
LED Dimmable
Yes
Indoor/ Outdoor
Indoor/Outdoor
LED Total Watts
15
Base Material
STEEL
Finish
Matte Black

Description

Rencher wall lanterns draw inspiration from modern industrial design. The matte black metal shade is painted with a white interior to allow for optimal light output. While designed primarily for outdoor use, Rencher also makes a statement as a wall sconce inside your home. As part of our Coastal Armour collection, this product is durable, marine grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.