
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVV5026BN
Zoro #
G506153238
UPC #
611728314890
Country of Origin
China
Dimensions
Length
25.5
Canopy Size
5.00 in W x 5.00 in L
Cord Length
8 ft
Details
Item
Candelabra Base
Finish
Nickel
Material
Steel
Product Design
Transitional
Suggested Use Location
Entry/Foyer, Kitchen
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.