Zoro Homepage

Ribbons Flush Mount

  • Mfr # RBN1616MN

  • Zoro # G406153505


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Millenia
Length
8
Lamp Type
Incandescent
Voltage
120v
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBN1616MN
Zoro #
G406153505
UPC #
611728204368
Country of Origin
China

Dimensions

Length
8
Width
16.5
Diameter
16.5
Depth (In)
16.5
Overall Width (In)
16.5

Details

Housing Finish
Millenia
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Silver
Item
Flush Mount
Housing Material
Steel
Color
Silver
Standards
ETL Listed
Fixture Wattage
40
Includes
Installation Guide
Lighting Certification
ETL
Lamp Included
Yes
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
T4
FINISH
Millenia

Description

Platinum by Quoizel is trendsetting and forward thinking at its finest, showcasing the Ribbon's collection. This collection was constructed to resemble a swirling pattern that is unique and captivating. It comes in a variety of sizes and fixtures available in C-Polished Chrome/ CRC-Crystal Chrome/MN- Millenia/SG- Satin Copper and WT-Western Bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.