Zoro Homepage

Ribbons Pendant

  • Mfr # RBN2817SG

  • Zoro # G106153348


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Length
17
Housing Finish
Satin Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBN2817SG
Zoro #
G106153348
UPC #
611728210833
Country of Origin
China

Dimensions

Length
17
Width
17
Diameter
17

Details

Color
Copper
Housing Finish
Satin Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Ribbons
Shade Material
Steel
Item
Pendant
Material
STEEL
Standards
ETL Listed
Fixture Wattage
40
Includes
Installation Guide
Watts
40
Lamp Included
Yes
Dimmable
Yes
FINISH
Satin Copper

Description

Platinum by Quoizel is trendsetting and forward thinking at its finest, showcasing the Ribbon's collection. This collection was constructed to resemble a swirling pattern that is unique and captivating. It comes in a variety of sizes and fixtures available in C-Polished Chrome/ CRC-Crystal Chrome/MN- Millenia/SG- Satin Copper and WT-Western Bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.