Zoro Homepage

Ribbons Pendant

  • Mfr # RBN2831SG

  • Zoro # G206153071


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Length
31
Housing Finish
Satin Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBN2831SG
Zoro #
G206153071
UPC #
611728210864
Country of Origin
China

Dimensions

Length
31
Width
31
Diameter
31

Details

Color
Copper
Housing Finish
Satin Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
12
Collection Name
Ribbons
Shade Material
Steel
Item
Pendant
Material
COASTAL ARMOUR
Standards
ETL Listed
Fixture Wattage
40
Watts
40
Dimmable
Yes
Lamp Included
Yes
Includes
Installation Guide
FINISH
Satin Copper

Description

Platinum by Quoizel is trendsetting and forward thinking at its finest, showcasing the Ribbon's collection. This collection was constructed to resemble a swirling pattern that is unique and captivating. It comes in a variety of sizes and fixtures available in C-Polished Chrome/ CRC-Crystal Chrome/MN- Millenia/SG- Satin Copper and WT-Western Bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.