Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Ridley Mini Pendant QPP1401WT

Ridley Mini Pendant (Discontinued)

  • Mfr # QPP1401WT
  • Zoro # G206152838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP1401WT
Zoro #
G206152838
UPC #
611728191620
Country of Origin
China

Dimensions

Length
11
Width
11.5
Diameter
11.5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
60
Dimmable
Yes
Lamp Included
Yes

Description

Quoizel piccolo pendants come in a variety of styles finishes and materials to suit any home decor. Choose from fabric metal or even one of our Quoizel Naturals shades with bamboo onyx or agate stone to name a few. Look to our piccolo pendants to add the finishing touch to your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.