Zoro Homepage
This item is Discontinued.
Quoizel Riggs Bath RIG8615WS

Riggs Bath (Discontinued)

  • Mfr # RIG8615WS
  • Zoro # G206152074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIG8615WS
Zoro #
G206152074
UPC #
611728321232
Country of Origin
China

Dimensions

Height
8-1/2 in
Length
7 in
Width
15 in
Cord Length
6 in
Back Plate Height
5-1/2 in
Back Plate Width
5-1/2 in
Shade Size
3.5" x 3.5" Top; 3.5" x 3.5" Bottom; 5.5" Side

Details

Voltage
120V
Number of Lights
2
Shade Material
Glass
Shade Type
Ribbed
Glass Color
Clear
Finish
Brass
Max. Fixture Wattage
100
Lamp Included
No
Shade Color
Clear
Glass Finish
Ribbed
Bulb Base Type
Medium
Base Material
Steel
Room Type
Bathroom
Install Direction
Up/Down
Extension
7 in

Description

The Riggs collection gives a nod to nautical design with classic New England elements. The Weathered Brass finish compliments the silhouette which is reminiscent of vintage lanterns. The clear, ribbed glass shades provide a relaxing glow throughout your bathroom or powder room. This fixture can be hung as an uplight or downlight depending on your preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.