Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robbins Outdoor Wall 1 Light Matte Black

  • Mfr # ROB8408MBK

  • Zoro # G012347459


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Robbins
Watts
100W
Lumens
1325
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROB8408MBK
Zoro #
G012347459
UPC #
611728379660
Country of Origin
China

Dimensions

Canopy Size
14.00"W X 14.00"L
Shade Dimensions
12.25 x 12.25 Top 12.38 x 12.38 Bottom 2.75 Side
Backplate Width
4.5"
Cord Length
6 In
Backplate Height
6.75"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Robbins
Watts
100W
Lumens
1325
Number of Light Bulbs Required
1
Standards
ETL Listed
Lumens Per Watt
66
Color Rendering Index
90
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
Color Temperature
3000K
Design Style
Transitional
LED CCT Light Color
Warm
LED Total Watts
20
Base Material
STEEL
LED Dimmable
Yes
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Robbins outdoor lanterns combine a classic silhouette with industrial style details. Gold decorative accents add a hint of luster to the matte black frame, while clear seedy glass panels maximize illumination and intrigue. Robbins is available as a post lantern or in multiple sizes of wall light, perfect for illuminating a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.