Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rockwell Flush Mount Led Light Matte Black

  • Mfr # PCRWL1614MBK

  • Zoro # G712348428


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Standards
ETL Listed
Lamp Included
Y
Fixture Housing Material
STEEL
Series
Rockwell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRWL1614MBK
Zoro #
G712348428
UPC #
611728373910
Country of Origin
China

Dimensions

Canopy Size
18.00"W X 4.75"L
Cord Length
8 Ft

Details

Voltage
120V
Item
Flush Mount
Standards
ETL Listed
Lamp Included
Y
Fixture Housing Material
STEEL
Series
Rockwell
Glass Finish
Onyx Glass
Design Style
Traditional
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Part of the popular Platinum by Quoizel collection, the Rockwell flush mount is simple with a contemporary twist. The white onyx glass shade has the appearance of marble, adding a touch of luxury to the uncomplicated ceiling light design. Finished in matte black, Rockwell is a beautiful addition to any foyer, hallway, bathroom, or home office.


  • •Product Finish: Black
  • •Product Shade: Onyx Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.