Zoro Homepage

Rogue Track Light

  • Mfr # QTR1405BN

  • Zoro # G606149841


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
Warm
Watts
25W
Lumens
2300 lm
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTR1405BN
Zoro #
G606149841
UPC #
611728315699
Country of Origin
China

Dimensions

Cord Length - Fixtures
6 in
Width
5 in
Length
108 in
Height
11 in

Details

Color Temperature
Warm
Watts
25W
Lumens
2300 lm
Material
Steel
Voltage
120V
Finish
Nickel
CRI
80
Lumens Per Watt
95 lm
Design Style
Transitional
Style
Interior Lighting
CCT
3000K

Description

From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.