Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Romain Mini Pendant

  • Mfr # RMI1509EK

  • Zoro # G606152810


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMI1509EK
Zoro #
G606152810
UPC #
611728300091
Country of Origin
China

Dimensions

Length
11.25
Width
8.75
Diameter
8.75

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Romain
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
75
Dimmable
Yes
Lamp Included
No
Material
STEEL
Watts
75
Includes
Installation Guide
Standards
ETL Listed
FINISH
Earth Black

Description

The Romain's combination of natural materials and modern styling exudes bohemian charm. The rattan shades soften the light and offer a striking contrast to the deep earth black finish, making for a truly eclectic look. Choose from a variety of configurations and adjust the cable to your desired height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.